Skip Content

DV
JAMCO

Mobile Table, 4800 lb. Load Capacity

  • Item # 16C465
  • My Part #
  • Mfr. Model # LW260-P8
  • Catalog Page # N/A
  • UNSPSC # 56111902
Mobile Table,4800 lb.,61 in. L,25 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Table
  • Load Capacity 4800 lb.
  • Overall Length 61"
  • Overall Width 25"
  • Overall Height 33"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Caster Size 8" x 2"
  • Number of Shelves 2
  • Gauge 12
  • Color Gray
  • Finish Powder Coated
  • Includes 2 Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.