Skip Content

DV
JAMCO

Mobile Table, 4800 lb. Load Capacity

  • Item # 16C464
  • My Part #
  • Mfr. Model # LW230-P8
  • Catalog Page # N/A
  • UNSPSC # 56111902
Mobile Table,4800 lb.,31 in. L,25 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Table
  • Load Capacity 4800 lb.
  • Overall Length 31"
  • Overall Width 25"
  • Overall Height 33"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Caster Size 8" x 2"
  • Number of Shelves 2
  • Material Welded Steel
  • Gauge 12
  • Color Gray
  • Finish Powder Coated
  • Includes 2 Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.