Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

1400 lb. Load Capacity

  • Item # 16C453
  • My Part #
  • Mfr. Model # LV230-P5
  • Catalog Page # N/A
  • UNSPSC # 56111902
1400 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Load Capacity 1400 lb.
  • Color Gray
  • Gauge 12
  • Includes Top shelf, angle frame bottom
  • Finish Powder Coated
  • Caster Material Polyolefin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.