Skip Content

DV
JAMCO

Fixed Height Work Table, 24" Depth, 33" Height, 30" Width,4800 lb. Load Capacity

  • Item # 16C379
  • My Part #
  • Mfr. Model # LE230-P8
  • Catalog Page # N/A
  • UNSPSC # 56111902
Mobile Table,4800 lb.,31 in. L,25 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Work Table Item Fixed Height Work Table
  • Depth 24"
  • Width 30"
  • Load Capacity 4800 lb.
  • Height 33"
  • Color Gray
  • Workbench/Table Leg Type Straight
  • Caster Dia. 8"
  • Workbench/Table Frame Material Steel
  • Caster Configuration (2) Swivel, (2) Rigid
  • Gauge 12
  • Finish Powder Coated
  • Caster Material Phenolic
  • Workbench/Work Table Type Mobile
  • Method of Construction Welded
  • No. of Shelves 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.