DV
JAMCO

1400 lb. Load Capacity

  • Item # 16C352
  • My Part #
  • Mfr. Model # LB124-P5
  • Catalog Page # N/A
  • UNSPSC # 56111902
1400 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Load Capacity 1400 lb.
  • Color Gray
  • Gauge 12
  • Includes 2 Shelves
  • Finish Powder Coated
  • Caster Material Polyolefin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.