Skip Content

DV
JAMCO

Mobile Stakes Table,1400 lb.,30 In.L

  • Item # 16C129
  • My Part #
  • Mfr. Model # EY230-P5
  • Catalog Page # N/A
  • UNSPSC # 24101504
Mobile Stakes Table,1400 lb.,30 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Transporter Carts w/Corner Retainers
• 5" x 1-1/4" urethane casters (2 rigid, 2 swivel) Load capacity: 1200 lb.

View More

Technical Specs

  • Item Mobile Stakes Table
  • Load Capacity 1400 lb.
  • Material Welded Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Overall Length 31"
  • Overall Width 24"
  • Overall Height 48"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Capacity per Shelf 700 lb.
  • Distance Between Shelves 20"
  • Shelf Length 30"
  • Shelf Width 24"
  • Includes 4 Stakes
How can we improve our Technical Specifications?

Compliance and Restrictions

None