Skip Content

DV
JAMCO

Mesh Security Cabinet, Overall Height: 4 ft. 6", Overall Width: 5 ft.

  • Item # 9CRE9
  • My Part #
  • Mfr. Model # MC460 BP
  • Catalog Page # N/A
  • UNSPSC # 56111601
Mesh Security Cabinet, Overall Height: 4 ft. 6", Overall Width: 5 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mesh Security Cabinet
  • Overall Width 5 ft.
  • Overall Height 4 ft. 6"
  • Gauge 12 ga.
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.