Skip Content

DV
JAMCO

Horizontal and Vertical Storage, 70" x 62" x 38", Assembled, Yellow

  • Item # 18G972
  • My Part #
  • Mfr. Model # CX100
  • Catalog Page # N/A
  • UNSPSC # 24112402
Gas Cylinder Cabinet,62x38,14ga close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Safety Storage Application Cylinder Cabinet
  • Cylinder Cabinet Storage Type Horizontal and Vertical
  • Cylinder Capacity 8 Horizontal, 10 Vertical
  • Height 70"
  • Width 62"
  • Depth 38"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 4
  • Assembled/Unassembled Assembled
  • Color Yellow
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA
  • Rated For Flammable Storage Yes
  • Roof Material 14 ga. Steel
  • Construction Expanded Metal, Angle Iron, Fully Welded
  • Finish Powder Coated
  • Standards OSHA 1910
  • Includes (4) Racks
  • Item Gas Cylinder Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms