Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

High Deck Pltfrm Truck,2500 lb.,Steel

  • Item # 16C117
  • My Part #
  • Mfr. Model # EU248-N7
  • Catalog Page # N/A
  • UNSPSC # 24101504
High Deck Pltfrm Truck,2500 lb.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item High Deck Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Handle Type Removable, Tubular
  • Overall Height 35"
  • Overall Length 53"
  • Overall Width 25"
  • Caster Wheel Dia. (2) 16", (2) 12"
  • Caster Wheel Material Pneumatic
  • Caster Configuration (2) Swivel, (2) Wheels
  • Caster Wheel Width 4", 3"
  • Number of Caster Wheels front: 3/4" solid rod axle with 16" full pneumatic wheels rear: 12" full pneumatic swivel casters, bolted on
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 19"
  • Frame Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Includes Side Rails, Flush Deck
  • Handle Pocket Location Dual Ends
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms