C3
JAMCO

Gray Wall Cabinet

  • Item # 23PA30
  • My Part #
  • Mfr. Model # KS130
  • Catalog Page # 1270
  • UNSPSC # 30161801
Gray Wall Cabinet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cabinets~Wall Cabinets


$1,002.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-welded, 3-sided, 18-ga. stainless sheet cabinet is wall-mountable on 16" and 24" centers. Features smooth hemmed edges and paddle latch with 2-pt. lock and 2 keys. Durable 18-ga. shelves.

View More

Technical Specs

  • Item - Wall Cabinets Wall Cabinet
  • Height of Cabinet 30 in
  • Width of Cabinet 30 in
  • Depth of Cabinet 12 in
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Keyed
  • Cabinet Shelf Style Adjustable
  • Number of Cabinet Shelves 2
  • Load Capacity 150 lb
  • Method of Construction Welded
  • Includes Mounting Hardware No
  • Cabinet Color Gray
  • Net Weight 80 lb
  • Assembled/Unassembled Assembled
  • Gauge 18
  • Material - Cabinets Stainless Steel
  • Finish - Cabinets Stainless Steel
  • Mounting Hole Spacing 16 in and 24 in on Center
  • Shelf Capacity 150 lb
  • Cabinet Handle Style Paddle
  • Includes (2) Shelves
  • Locking Cabinet Yes
  • Locking Points 2 Points
  • Cabinet Strength Rating Industrial
  • Number of Doors 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products