Skip Content

DV
JAMCO

Heavy Duty Storage Cabinet, Gray, 33" H X 36" W X 18" D, Assembled

  • Item # 18H210
  • My Part #
  • Mfr. Model # JL136
  • Catalog Page # N/A
  • UNSPSC # 30161801
Storage Cabinet,14 ga.,33 In. H,36 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep tools, materials, and supplies organized and secure with this security cabinet. It features steel construction and a powder-coat finish.

View More

Technical Specs

  • Cabinet Style Drawer
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Desk or Table Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 33"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Cabinet Shelves 0
  • Shelf Capacity 1200 lb.
  • Number of Doors 0
  • Cabinet Color Gray
  • Gauge 14
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Pull
  • Includes (8) Lockable Drawers with (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms