General Purpose Steel Mobile Workstations

9 products found with these common attributes:
  • Brand JAMCO
  • Material Steel
  • Number of Shelves 2
  • Number of Drawers 2
  • Work Surface Height 34 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Handle Type Flat
Narrow your results by
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Caster Wheel/Tread Material
Please Select
Shelf LxW
Please Select
Overall LxWxH
Please Select

Brand

J JAMCO
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Shelf Length
Shelf Width
Caster Wheel/Tread Material
Shelf LxW
Overall LxWxH
Price
Qty
Please use Qty box to add item(s) to cart.
General Purpose Steel Mobile Workstation,  1,200 lb Load Capacity,  36 in x 24 in
SR236P500GP
1,200 lb
42 in
24 in
35 in
36 in
24 in
Polyurethane
36 in x 24 in
42 in x 24 in x 35 in

$656.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $656.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Load Capacity 1,200 lb
  • Material Steel
  • Number of Shelves 2
  • Number of Drawers 2
  • Overall Length 42 in
  • Overall Width 24 in
  • Overall Height 35 in
  • Shelf Length 36 in
  • Shelf Width 24 in
  • Work Surface Height 34 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Handle Type Flat
  • Shelf LxW 36 in x 24 in
  • Overall LxWxH 42 in x 24 in x 35 in
General Purpose Steel Mobile Workstation,  1,200 lb Load Capacity,  36 in x 24 in
ST236P500GP
1,200 lb
42 in
24 in
48 in
36 in
24 in
Polyurethane
36 in x 24 in
42 in x 24 in x 48 in

$896.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $896.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Load Capacity 1,200 lb
  • Material Steel
  • Number of Shelves 2
  • Number of Drawers 2
  • Overall Length 42 in
  • Overall Width 24 in
  • Overall Height 48 in
  • Shelf Length 36 in
  • Shelf Width 24 in
  • Work Surface Height 34 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Handle Type Flat
  • Shelf LxW 36 in x 24 in
  • Overall LxWxH 42 in x 24 in x 48 in
General Purpose Steel Mobile Workstation,  1,200 lb Load Capacity,  36 in x 30 in
SR336P500GP
1,200 lb
42 in
30 in
35 in
36 in
30 in
Polyurethane
36 in x 30 in
42 in x 30 in x 35 in

$758.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $758.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Load Capacity 1,200 lb
  • Material Steel
  • Number of Shelves 2
  • Number of Drawers 2
  • Overall Length 42 in
  • Overall Width 30 in
  • Overall Height 35 in
  • Shelf Length 36 in
  • Shelf Width 30 in
  • Work Surface Height 34 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Handle Type Flat
  • Shelf LxW 36 in x 30 in
  • Overall LxWxH 42 in x 30 in x 35 in
General Purpose Steel Mobile Workstation,  1,200 lb Load Capacity,  36 in x 24 in
SV236P500GP
1,200 lb
48 in
24 in
35 in
36 in
24 in
Polyurethane
36 in x 24 in
48 in x 24 in x 35 in

$866.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $866.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Load Capacity 1,200 lb
  • Material Steel
  • Number of Shelves 2
  • Number of Drawers 2
  • Overall Length 48 in
  • Overall Width 24 in
  • Overall Height 35 in
  • Shelf Length 36 in
  • Shelf Width 24 in
  • Work Surface Height 34 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Handle Type Flat
  • Shelf LxW 36 in x 24 in
  • Overall LxWxH 48 in x 24 in x 35 in
General Purpose Steel Mobile Workstation,  1,200 lb Load Capacity,  36 in x 30 in
SV336P500GP
1,200 lb
48 in
30 in
35 in
36 in
30 in
Polyurethane
36 in x 30 in
48 in x 30 in x 35 in

$926.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $926.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Load Capacity 1,200 lb
  • Material Steel
  • Number of Shelves 2
  • Number of Drawers 2
  • Overall Length 48 in
  • Overall Width 30 in
  • Overall Height 35 in
  • Shelf Length 36 in
  • Shelf Width 30 in
  • Work Surface Height 34 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Handle Type Flat
  • Shelf LxW 36 in x 30 in
  • Overall LxWxH 48 in x 30 in x 35 in
General Purpose Steel Mobile Workstation,  1,200 lb Load Capacity,  48 in x 24 in
SR248P500GP
1,200 lb
54 in
24 in
35 in
48 in
24 in
Polyurethane
48 in x 24 in
54 in x 24 in x 35 in

$722.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $722.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Load Capacity 1,200 lb
  • Material Steel
  • Number of Shelves 2
  • Number of Drawers 2
  • Overall Length 54 in
  • Overall Width 24 in
  • Overall Height 35 in
  • Shelf Length 48 in
  • Shelf Width 24 in
  • Work Surface Height 34 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Handle Type Flat
  • Shelf LxW 48 in x 24 in
  • Overall LxWxH 54 in x 24 in x 35 in
General Purpose Steel Mobile Workstation,  1,200 lb Load Capacity,  48 in x 30 in
ST348P500GP
1,200 lb
54 in
30 in
48 in
48 in
30 in
Polyurethane
48 in x 30 in
54 in x 30 in x 48 in

$1,,016.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,016.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Load Capacity 1,200 lb
  • Material Steel
  • Number of Shelves 2
  • Number of Drawers 2
  • Overall Length 54 in
  • Overall Width 30 in
  • Overall Height 48 in
  • Shelf Length 48 in
  • Shelf Width 30 in
  • Work Surface Height 34 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Handle Type Flat
  • Shelf LxW 48 in x 30 in
  • Overall LxWxH 54 in x 30 in x 48 in
General Purpose Steel Mobile Workstation,  1,200 lb Load Capacity,  48 in x 24 in
SV248P500GP
1,200 lb
60 in
24 in
35 in
48 in
24 in
Polyurethane
48 in x 24 in
60 in x 24 in x 35 in

$880.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $880.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Load Capacity 1,200 lb
  • Material Steel
  • Number of Shelves 2
  • Number of Drawers 2
  • Overall Length 60 in
  • Overall Width 24 in
  • Overall Height 35 in
  • Shelf Length 48 in
  • Shelf Width 24 in
  • Work Surface Height 34 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Handle Type Flat
  • Shelf LxW 48 in x 24 in
  • Overall LxWxH 60 in x 24 in x 35 in
General Purpose Steel Mobile Workstation,  1,400 lb Load Capacity,  48 in x 30 in
SR348P500GP
1,400 lb
54 in
30 in
34 in
48 in
30 in
Polyolefin
48 in x 30 in
54 in x 30 in x 34 in

$790.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $790.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Load Capacity 1,400 lb
  • Material Steel
  • Number of Shelves 2
  • Number of Drawers 2
  • Overall Length 54 in
  • Overall Width 30 in
  • Overall Height 34 in
  • Shelf Length 48 in
  • Shelf Width 30 in
  • Work Surface Height 34 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel/Tread Material Polyolefin
  • Handle Type Flat
  • Shelf LxW 48 in x 30 in
  • Overall LxWxH 54 in x 30 in x 34 in
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms