DV
JAMCO

Fixed Height Work Table, Steel, 18" Depth, 14" Height, 36" Width,1200 lb. Load Capacity

  • Item # 16A184
  • My Part #
  • Mfr. Model # DR136
  • Catalog Page # 1323
  • UNSPSC # 56111902
Fixed Height Work Table, Steel, 18" Depth, 14" Height, 36" Width,1200 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Work Table Item Fixed Height Work Table
  • Workbench/Table Surface Material Steel
  • Depth 18"
  • Width 36"
  • Load Capacity 1200 lb.
  • Height 14"
  • Color Gray
  • Workbench/Table Leg Type Straight
  • Edge Type Rounded
  • Top Thickness 12 ga.
  • Workbench/Table Frame Material Steel
  • Gauge 12
  • Includes worksurface
  • Workbench/Table Assembly Assembled
  • Finish Powder Coated
  • Workbench/Work Table Type Freestanding
  • Method of Construction Welded
  • No. of Shelves 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.