Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

Divider Truck,1800 lb.,Steel,60in x 36in

  • Item # 16C001
  • My Part #
  • Mfr. Model # DG460-P7
  • Catalog Page # N/A
  • UNSPSC # 24101504
Divider Truck,1800 lb.,Steel,60in x 36in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Divider Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Handle Type Removable, Tubular
  • Overall Height 45"
  • Overall Length 65"
  • Overall Width 40"
  • Caster Wheel Dia. 5"
  • Caster Wheel Material Phenolic
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Deck Length 60"
  • Deck Width 36"
  • Deck Height 9"
  • Frame Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Includes (10) Rails
  • Handle Pocket Location Single End
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms