Skip Content

DV
JAMCO

Deep Box Pltfrm Truck,2000 lb.,Steel

  • Item # 5ZGG9
  • My Part #
  • Mfr. Model # VJ248-P7-GP
  • Catalog Page # N/A
  • UNSPSC # 24101504
Deep Box Pltfrm Truck,2000 lb.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deep Box Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Handle Type Removable, Tubular
  • Overall Height 39"
  • Overall Length 53"
  • Overall Width 25"
  • Caster Wheel Dia. 5"
  • Caster Wheel Material Phenolic
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 9"
  • Frame Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Includes 6" sides
  • Handle Pocket Location Single End
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms