Skip Content

DV
JAMCO

Cabinet,Spill Response,78x49x27,3 Drawer

  • Item # 19T295
  • My Part #
  • Mfr. Model # MP248
  • Catalog Page # N/A
  • UNSPSC # 30161801
Cabinet,Spill Response,78x49x27,3 Drawer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Storage Cabinet
  • Color Yellow
  • Width 48"
  • Includes Lockable Doors with Lever Handle, 3 Point Locking System, Full Fixed 18 ga. Top Shelf with 12" Clearance, Four 20" x 20" Shelves Adjust on 2-1/2" Centers, Vertical Divider Separates Interior into 2 Halves, 1-1/4" Garment Bar is 28" Wide, Three Lockable Drawers that are 5" High x 16" Wide x 16" Deep with 2 Keys, Spill Containment Cabinet Signage in Large Red Letters
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.