Skip Content

DV
JAMCO

Bin Cabinet

  • Item # 18H199
  • My Part #
  • Mfr. Model # HX236-BL
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Louvered Panel
  • Cabinet Strength Rating Heavy Duty
  • Bin Cabinet Door Style Ventilated
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Total Number of Shelves 1
  • Total Number of Drawers 0
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Black
  • Gauge 14
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 3 Points
  • Assembled/Unassembled Assembled
  • Includes Mesh Door and Louvered Interior
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms