Skip Content

TP
JAMCO

Bin Cabinet, Total Number of Bins 12

  • Item # 18H161
  • My Part #
  • Mfr. Model # DW236-BL
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet, Total Number of Bins 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,307.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 513.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Bin Cabinet Door Style Louvered Panel
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Total Number of Bins 12
  • Total Number of Shelves 14
  • Total Number of Drawers 0
  • Bin Depth (8) 11", (4) 14-3/4"
  • Bin Height (8) 7", (4) 7"
  • Bin Width (8) 8-1/4", (4) 16-1/2"
  • Total Number of Door Bins 0
  • Bins per Cabinet 12
  • Bin Color Yellow
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Black
  • Gauge 14
  • Total Capacity 2000 lb.
  • Number of Cabinet Shelves 2
  • Cabinet Shelf Capacity 1000 lb.
  • Cabinet Shelf W x D 34-1/2" x 21"
  • Number of Door Shelves 12
  • Door Shelf Capacity 30 lb.
  • Door Shelf W x D 13" x 4"
  • Bin Material Plastic
  • Leg Height 4"
  • Material - Cabinets Steel
  • Method of Construction Welded
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Assembled/Unassembled Assembled
  • Includes 3 Point Locking System With Padlock Hasp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.