Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

Bin Cabinet, Total Number of Bins 252

  • Item # 18H130
  • My Part #
  • Mfr. Model # DF272-BL
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet, Total Number of Bins 252 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Louvered Panel
  • Cabinet Strength Rating Heavy Duty
  • Bin Cabinet Door Style Louvered Panel
  • Height of Cabinet 78"
  • Width of Cabinet 72"
  • Depth of Cabinet 24"
  • Total Number of Bins 252
  • Total Number of Shelves 0
  • Total Number of Drawers 0
  • Bin Depth (204) 7-1/2" (20) 14-3/4", (28) 11"
  • Bin Height (204) 3", (20) 7", (28) 7"
  • Bin Width (204) 4" (20) 16-1/2", (28) 8-1/4"
  • Total Number of Door Bins 204
  • Bins per Cabinet 48
  • Bin Color Yellow
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Black
  • Gauge 14
  • Total Capacity 2000 lb.
  • Number of Cabinet Shelves 0
  • Cabinet Shelf W x D 70-1/2" x 21"
  • Number of Door Shelves 0
  • Leg Height 4"
  • Material - Cabinets Steel
  • Method of Construction Welded
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Assembled/Unassembled Assembled
  • Includes 3 Point Locking System With Padlock Hasp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms