Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

Bin Cabinet, Total Number of Bins 16

  • Item # 18H094
  • My Part #
  • Mfr. Model # HN236-BL
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet, Total Number of Bins 16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Combination Drawer
  • Cabinet Strength Rating Heavy Duty
  • Bin Cabinet Door Style Standard
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Total Number of Bins 16
  • Total Number of Drawers 3
  • Bin Depth 11"
  • Bin Height 7"
  • Bin Width 8-1/4"
  • Bins per Cabinet 16
  • Bin Color Yellow
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Black
  • Gauge 14
  • Total Capacity 2000 lb.
  • Cabinet Shelf W x D 34-1/2" x 21"
  • Drawer Capacity 90 lb.
  • Inside Drawer H x W x D 4" x 12" x 15"
  • Leg Height 4"
  • Material - Cabinets Steel
  • Method of Construction Welded
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Assembled/Unassembled Assembled
  • Includes 3 Point Locking System With Padlock Hasp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms