Skip Content

DV
JAMCO

Bin Cabinet, 78" Overall Height, 60" Overall Width, Total Number of Bins 27

  • Item # 18H092
  • My Part #
  • Mfr. Model # HK260-BL
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet,14 ga.,78 In. H,60 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bin Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type Bin Cabinet
  • Gauge 14 ga.
  • Overall Height 78"
  • Overall Width 60"
  • Overall Depth 24"
  • Total Capacity 2000 lb.
  • Cabinet Shelf W x D 58-1/2" x 21"
  • Door Type Solid
  • Bins per Cabinet 27
  • Bin Color Yellow
  • Large Cabinet Bin H x W x D 7" x 16-1/2" x 14-3/4"
  • Total Number of Bins 27
  • Leg Height 4"
  • Material Welded Steel
  • Finish Powder Coated
  • Lock Type 3 pt. Locking System with Padlock Hasp
  • Assembled/Unassembled Assembled
  • Includes 3 Point Locking System With Padlock Hasp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms