DV
JAMCO

Adjustable Shelf

  • Item # 23PA45
  • My Part #
  • Mfr. Model # OY148
  • Catalog Page # 1269
  • UNSPSC # 56111906
Adjustable Shelf close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cabinet Accessories

Technical Specs

  • Item Adjustable Shelf
  • Width 15-1/2"
  • Height 1"
  • Length 46-1/2"
  • Material Stainless Steel
  • Color Gray
  • Finish Premium Polished Stainless
  • For Use With 23PA33, 23PA37, 23PA41
  • Includes Shelf
  • Size 18" x 48"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms