Skip Content

DV
JAMCO

Adjustable Height Work Table Starter, Steel, 36" Depth, 30" to 38" Height, 48" Width,2000 lb. Load C

  • Item # 16A194
  • My Part #
  • Mfr. Model # FT404
  • Catalog Page # N/A
  • UNSPSC # 56111902
Adj. Work Table Starter,Steel,48"W,36"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Work Table Item Adjustable Height Work Table Starter
  • Workbench/Table Surface Material Steel
  • Depth 36"
  • Width 48"
  • Load Capacity 2000 lb.
  • Height 30" to 38"
  • Color Gray
  • Workbench/Table Leg Type Folding
  • Edge Type Rounded
  • Top Thickness 12 ga.
  • Workbench/Table Frame Material Steel
  • Workbench/Table Adjustment Bolted
  • Includes Table with 2 leg assemblies
  • Workbench/Table Assembly Unassembled
  • Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products