Skip Content
TP
JAMCO

Adjustable Height Work Table Add-On, Steel, 30" Depth, 30" to 38" Height, 48" Width, 2000 lb. Load Ca

  • Item # 16A189
  • Mfr. Model # FT304AD
  • Catalog Page # N/A
  • UNSPSC # 56111902
Adjustable Height Work Table Add-On, Steel, 30" Depth, 30" to 38" Height, 48" Width,2000 lb. Load Ca close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $270.38 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 138.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Work Table Item Adjustable Height Work Table Add-On
  • Workbench/Table Surface Material Steel
  • Depth 30"
  • Width 48"
  • Load Capacity 2000 lb.
  • Height 30" to 38"
  • Color Gray
  • Workbench/Table Leg Type Folding
  • Edge Type Rounded
  • Top Thickness 12 ga.
  • Workbench/Table Frame Material Steel
  • Workbench/Table Adjustment Bolted
  • Includes Table with 1 leg assembly
  • Workbench/Table Assembly Unassembled
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.