Skip Content

TP
JAMCO

Adjustable Height Work Table Starter, Steel, 30" Depth, 30" to 38" Height, 48" Width,2000 lb. Load C

  • Item # 16A188
  • My Part #
  • Mfr. Model # FT304
  • Catalog Page # N/A
  • UNSPSC # 56111902
Adj. Work Table Starter,Steel,48"W,30"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $341.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 138.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Work Table Item Adjustable Height Work Table Starter
  • Workbench/Table Surface Material Steel
  • Depth 30"
  • Width 48"
  • Load Capacity 2000 lb.
  • Height 30" to 38"
  • Color Gray
  • Workbench/Table Leg Type Folding
  • Edge Type Rounded
  • Top Thickness 12 ga.
  • Workbench/Table Frame Material Steel
  • Workbench/Table Adjustment Bolted
  • Includes Table with 2 leg assemblies
  • Workbench/Table Assembly Unassembled
  • Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Adjustable Height Work Table Starter, Steel, 30 In Depth, 30 In to 38 In Height, 48 In Width,2000 lb. Load C is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from It is heavy duty and no doubt has the load capacity. The legs do not fold in as shown...only one side does. The other side you have to unbolt and handle separately. Arrived a mess...all separate parts with cardboard separators, legs all bent (have to hammer those out), bolts and nuts rolling all over the place (have to find some more), plastic end caps on some of the legs were missing (don't know where to get those). All in all a horrible product...better to build on site than try to make this work.
Date published: 2017-09-28
  • y_2017, m_12, d_13, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_16A188, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.