Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

A-Frame Mobile Bin Cart, 2000 lb., 38 In.L

  • Item# 8VT78
  • Mfr. Model# TD438-P6
  • Catalog Page# 1447
  • UNSPSC# 24101504
A-Frame Mobile Bin Cart,2000 lb.,38 In.L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $533.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 130.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welded Steel Adjust-A-Tray Trucks
• Shipped assembled 6" phenolic casters (2 swivel, 2 rigid) Gray powder-coated finish

View More

Technical Specs

  • Item Removable Tray Truck
  • Total Number of Bins 0
  • Overall Height 67"
  • Overall Depth 38"
  • Overall Width 41"
  • Cart Color Gray
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Cart Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Handle Included No
  • Load Capacity 2000 lb.
  • Number of Shelves 0
  • Capacity per Shelf 100 lb.
  • Number of Doors 0
  • Number of Drawers 0
  • Includes 28 Tray Slots (Trays Not Included)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.