Skip Content

C3
JAMCO

90 gal. Flammable Cabinet, 65" x 43" x 34", Manual Door Type

  • Item # 8EDY8
  • My Part #
  • Mfr. Model # BM90
  • Catalog Page # N/A
  • UNSPSC # 24112402
Cabinet,2-Dr,90 gal,Flammable,34x65x43 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,273.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 468.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With double-walled 18-ga. steel construction and a lockable flush-mounted handle (with 2 keys), the full-height Jamco Safety Flammable Cabinet keeps flammable and hazardous materials locked away, while a 2" leakproof sill helps contain any leaks. A 1-1/2" air space between walls provides excellent insulation. 2 galvanized steel shelves adjust on 3" centers to give you a variety of flexible storage options, and adjustable leveling feet help assure the cabinet's stability. Manual-closing doors are mounted on 4" heavy-duty welded hinges with brass pins and open to a full 180°. Includes grounding connector.

• Max storage: 120 gal. (Class III); 60 gal. (Class I and II)

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 90 gal.
  • Safety Cabinet Style Standard
  • Width 43"
  • Depth 34"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 2
  • Color Yellow
  • Material Galvanized Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Additional Shelf GS343
  • Includes Flammable Label, Handle with Gripper Pad, (2) Keys, (2) 2" Flame Arrester Vents
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Full Height
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.