Skip Content
TP
JAMCO

60 gal. Hazardous Waste and Drum Storage Cabinet, 65" x 34" x 34", Self-Closing Door Type

  • Item # 36WJ23
  • My Part #
  • Mfr. Model # RD1
  • Catalog Page # N/A
  • UNSPSC # 24112402
Flammable Liquid Safety Cabinet,SC,60gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,251.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 451.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With double-walled 18-ga. steel construction and a lockable flush-mounted handle (with 2 keys), the Jamco Hazardous Flammable Storage Cabinet keeps flammable and hazardous materials locked away, while a 2" leakproof sill helps contain any leaks. A 1-1/2" air space between walls provides excellent insulation and a galvanized steel shelf adjusts on 3" centers to give you flexible storage options. The cabinet rests on adjustable leveling feet to help assure the cabinet's stability. The self-closing doors have 14-ga. front panels, are mounted on 4" heavy-duty welded hinges with brass pins, and have a fusible link that melts under fire conditions at 165°F.

View More

Technical Specs

  • Safety Storage Application Hazardous Waste and Drum Storage Cabinet
  • Safety Cabinet Type Vertical Drum
  • Capacity 60 gal.
  • Safety Cabinet Style Vertical Drum
  • Width 34"
  • Depth 34"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 1
  • Color Gray
  • Number of Doors 2
  • Material Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 59"
  • Door Opening Width 30"
  • Handle Type Paddle
  • Sump Capacity 8.3 gal.
  • Standards OSHA, NFPA Code 30, FM, UFC 79
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Full Height
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 25% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.