Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
JAMCO

6 gal. Pesticide Cabinet, 22" x 23" x 18", Self-Closing Door Type

  • Item # 49R174
  • My Part #
  • Mfr. Model # FK06EP
  • Catalog Page # N/A
  • UNSPSC # 24112402
6 gal. Pesticide Cabinet, 22" x 23" x 18", Self-Closing Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $687.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 138.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With double-walled 18-ga. steel construction and a lockable flush-mounted handle (with 2 keys), the Jamco Flammable Stackable Safety Cabinet keeps flammable and hazardous materials locked away, while a 2" leakproof sill helps contain any leaks. A 1-1/2" air space between walls provides excellent insulation. the galvanized steel shelf adjusts on 2-1/2" centers to give you flexible storage options, and adjustable leveling feet help assure the cabinet's stability. Self-closing doors have 14-ga. front panels, are mounted on 4" heavy-duty welded hinges with brass pins. Includes grounding connector.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.

View More

Technical Specs

  • Safety Storage Application Pesticide Cabinet
  • Safety Cabinet Type Standard
  • Capacity 6 gal.
  • Height 22"
  • Safety Cabinet Style Standard
  • Width 23"
  • Depth 18"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 1
  • Color Green
  • Number of Doors 1
  • Material Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30
  • Door Opening Height 18"
  • Door Opening Width 20"
  • Handle Type Paddle Latch
  • Additional Shelf GL123
  • Sump Capacity 2.9 gal.
  • Standards OSHA, NFPA 30, UFC 79
  • Includes Polyethylene Tray
  • Rated For Flammable Storage Yes
  • Item Pesticide Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.