Skip Content

DV
JAMCO

47"H x 30"W Steel Mobile Bin Cart, 2000 lb. Load Capacity, Total Number of Bins: 9

  • Item # 16C711
  • My Part #
  • Mfr. Model # RM360-U7
  • Catalog Page # N/A
  • UNSPSC # 24101504
Mobile Bin Cart,2000 lb.,60 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Bin Cart
  • Total Number of Bins 9
  • Bin Height 12"
  • Bin Width 18-3/8"
  • Bin Depth 29-1/4"
  • Bin Color Yellow
  • Overall Height 47"
  • Overall Depth 60"
  • Overall Width 30"
  • Cart Color Gray
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Urethane
  • Caster Dia. 5"
  • Cart Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Handle Included Yes
  • Load Capacity 2000 lb.
  • Number of Shelves 0
  • Capacity per Shelf 150 lb.
  • Number of Doors 0
  • Number of Drawers 0
  • Includes (9) Yellow Totes
  • Bin Material Plastic
  • Handle Height 47"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms