Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JAMCO

3-Sided Stock Cart, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type, Steel

  • Item# 8NJX1
  • Mfr. Model# ZA472-P6 BP
  • Catalog Page# N/A
  • Catalog Group# F1669
  • UNSPSC# 24101506
3-Sided Stock Cart, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type, Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stock Carts

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Number of Shelves 1
  • Overall Length 72"
  • Overall Width 36"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Construction Steel
  • Gauge 12
  • Mesh Size 48"
  • Caster Material Phenolic
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms