Skip Content


33" x 42" x 44" Gray Mobile Workbench Cabinet, 1400 lb. Load Capacity

  • Item # 16C704
  • My Part #
  • Mfr. Model # RJ336-P5
  • Catalog Page # N/A
  • UNSPSC # 30161801
Mobile Workbench Cabinet,1400 lb.,33 In. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,010.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 364.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Workbench Cabinet
  • Load Capacity 1400 lb.
  • Overall Length 33"
  • Overall Width 42"
  • Overall Height 44"
  • Number of Doors 1
  • Number of Shelves 2
  • Number of Drawers 3
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Material Steel
  • Gauge 12 & 14
  • Color Gray
  • Finish Powder Coated
  • Handle Raised Offset
  • Drawer Load Rating 90 lb.
  • Drawer Height 5"
  • Drawer Width 16"
  • Drawer Depth 16"
  • Door Cabinet Height 17"
  • Door Cabinet Width 33"
  • Door Cabinet Depth 23"
  • Includes 1 Lockable Door With Keys and 3 Lockable Drawers With Keys
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.