DG
JAMCO

30 gal. Paint and Ink Cabinet, Self-Closing Safety Cabinet Door Type, 35" Height, 34" Width

  • Item # 19T263
  • My Part #
  • Mfr. Model # BN30RP
  • Catalog Page # N/A
  • UNSPSC # 46182302
30 gal. Paint and Ink Cabinet,  Self-Closing Safety Cabinet Door Type,  35" Height,  34" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With double-walled 18-ga. steel construction and a lockable flush-mounted handle (with 2 keys), the Jamco Safety Flammable Paint and ink Cabinet keeps flammable and hazardous materials locked away, while a 2" leakproof sill helps contain any leaks. A 1-1/2" air space between walls provides excellent insulation. 2 galvanized steel shelves adjust on 3" centers to give you a variety of flexible storage options, and adjustable leveling feet help assure the cabinet's stability. Self-closing doors have 14-ga. front panels, are mounted on 4" heavy-duty welded hinges with brass pins, and open a full 180°. Includes grounding connector.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.

View More

Technical Specs

  • Safety Storage Application Paint and Ink Cabinet
  • Safety Cabinet Type Standard
  • Capacity 30 gal.
  • Height 35"
  • Safety Cabinet Style Standard
  • Width 34"
  • Depth 18"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 2
  • Color Red
  • Number of Doors 2
  • Material Galvanized Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 29-3/4"
  • Door Opening Width 31-1/16"
  • Additional Shelf GS134
  • Sump Capacity 4.49 gal.
  • Standards FM, NFPA Code 30, OSHA, UFC 79
  • Includes 2" Leakproof Sill to Contain Leaks, 4" Heavy Duty Weld Hinges with Brass Pins, Adjustable Leveling Feet, All Welded Double Wall 18 ga. Construction with 1-1/2" Insulating Air Space, Chemical Storage Maximum is Class I and II 60 gal. and Class III 120 gal., Concealed Self Closing Mechanism, Door Has (3) Point Locking System and Radius Edges, Door is Double Walled (14 ga. Outside and 18 ga. Inside), Galvanized Steel Shelves Adjust On 2-1/2" Centers, Grounding Connector, Indexes and Latches Automatically As Fusible Link Melts Under Fire Conditions At 165 Degrees, Lockable Flush Mounted Handle with (2) Keys, Safety Signage In Large Red Letters, Self Close Door Shuts, Twin 2" Flame Arrester Vents
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.