Skip Content

DV
JAMCO

30 gal. Hazardous Waste and Drum Storage Cabinet, 44" x 43" x 18", Self-Closing Door Type

  • Item # 36WJ25
  • My Part #
  • Mfr. Model # RD30
  • Catalog Page # N/A
  • UNSPSC # 24112402
Flammable Liquid Safety Cabinet,SC,30ga close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With double-walled 18-ga. steel construction and a lockable flush-mounted handle (with 2 keys), the Jamco Hazardous Flammable Storage Cabinet keeps flammable and hazardous materials locked away, while a 2" leakproof sill helps contain any leaks. A 1-1/2" air space between walls provides excellent insulation and 2 galvanized steel shelves adjust on 3" centers to give you flexible storage options. The cabinet rests on adjustable leveling feet to help assure the cabinet's stability. The self-closing doors have 14-ga. front panels, are mounted on 4" heavy-duty welded hinges with brass pins, and have a fusible link that melts under fire conditions at 165°F.

View More

Technical Specs

  • Safety Storage Application Hazardous Waste and Drum Storage Cabinet
  • Safety Cabinet Type Standard
  • Capacity 30 gal.
  • Safety Cabinet Style Standard
  • Width 43"
  • Depth 18"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 2
  • Color Gray
  • Number of Doors 2
  • Material Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 38"
  • Door Opening Width 39"
  • Handle Type Paddle
  • Additional Shelf GS143
  • Sump Capacity 5.2 gal.
  • Standards OSHA, NFPA Code 30, FM, UFC 79
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Counter Height
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 25% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.