Skip Content

TP
JAMCO

30 gal. Hazardous Waste and Drum Storage Cabinet, 44" x 43" x 18", Manual Door Type

  • Item # 36WJ20
  • My Part #
  • Mfr. Model # RC30
  • Catalog Page # N/A
  • UNSPSC # 24112402
Flammable Liquid Safety Cabinet,Mn,30gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $911.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 304.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With double-walled 18-ga. steel construction and a lockable flush-mounted handle (with 2 keys), the Jamco Hazardous Flammable Storage Cabinet keeps flammable and hazardous materials locked away, while a 2" leakproof sill helps contain any leaks. A 1-1/2" air space between walls provides excellent insulation. 2 galvanized steel shelves adjust on 3" centers to give you flexible storage options, and adjustable leveling feet help assure the cabinet's stability. Manual doors have 14-ga. front panels, are mounted on 4" heavy-duty welded hinges with brass pins and open a full 180°.

View More

Technical Specs

  • Safety Storage Application Hazardous Waste and Drum Storage Cabinet
  • Safety Cabinet Type Standard
  • Capacity 30 gal.
  • Height 44"
  • Safety Cabinet Style Standard
  • Width 43"
  • Depth 18"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 2
  • Color Gray
  • Number of Doors 2
  • Material Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 38"
  • Door Opening Width 39"
  • Handle Type Paddle
  • Additional Shelf GS143
  • Sump Capacity 5.2 gal.
  • Standards OSHA, NFPA Code 30, FM
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Counter Height
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 25% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.