Skip Content

DV
JAMCO

Mobile Workbench Cabinet,1200 lb.,21 In.

  • Item # 5ZGJ8
  • My Part #
  • Mfr. Model # YT118-U5-AS
  • Catalog Page # N/A
  • UNSPSC # 24101501
Mobile Workbench Cabinet,1200 lb.,21 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Number of Doors 1
  • Load Capacity 1200 lb.
  • Color Stainless
  • Caster Dia. 5"
  • Caster Material Urethane
  • Door Cabinet Height 24"
  • Door Cabinet Width 15"
  • Finish Polished
  • Gauge 16
  • Includes 1 Lockable Door with Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms