Skip Content

DV
JAMCO

Mobile Workbench Cabinet,1400 lb.,19 In.

  • Item # 16C295
  • My Part #
  • Mfr. Model # JD136-P5
  • Catalog Page # N/A
  • UNSPSC # 30161801
Mobile Workbench Cabinet,1400 lb.,19 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Load Capacity 1400 lb.
  • Color Gray
  • Caster Dia. 5"
  • Caster Material Polyolefin
  • Drawer Depth 16"
  • Drawer Height 5"
  • Drawer Load Rating 90 lb.
  • Drawer Width 16"
  • Finish Powder Coated
  • Gauge 14 ga.
  • Includes 8 Lockable Drawers with Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms