Skip Content

DV
JAMCO

19" x 37" x 34" Stainless Mobile Workbench Cabinet, 1200 lb. Load Capacity

  • Item # 16D008
  • My Part #
  • Mfr. Model # YC136-U5
  • Catalog Page # N/A
  • UNSPSC # 30161801
Mobile Workbench Cabinet,1200 lb.,36 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Workbench Cabinet
  • Load Capacity 1200 lb.
  • Overall Length 19"
  • Overall Width 37"
  • Overall Height 34"
  • Number of Shelves 3
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Urethane
  • Material Stainless Steel
  • Gauge 16 ga.
  • Color Stainless
  • Finish Polished
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms