Skip Content

DV
JAMCO

19" x 19" x 34" Stainless Mobile Workbench Cabinet, 1200 lb. Load Capacity

  • Item # 5ZGJ7
  • My Part #
  • Mfr. Model # YF118-U5-AS
  • Catalog Page # N/A
  • UNSPSC # 24101501
Mobile Workbench Cabinet,1200 lb.,19 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Workbench Cabinet
  • Load Capacity 1200 lb.
  • Overall Length 19"
  • Overall Width 19"
  • Overall Height 34"
  • Number of Shelves 1
  • Number of Drawers 4
  • Caster Dia. 5"
  • Caster Type (4) Swivel
  • Caster Material Urethane
  • Gauge 16
  • Color Stainless
  • Finish Polished
  • Drawer Load Rating 90 lb.
  • Drawer Height 4-1/4"
  • Drawer Width 16"
  • Drawer Depth 16"
  • Includes 4 Lockable Drawers with Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms