Skip Content
TP
JAMCO

12 gal. Pesticide Cabinet, 35" x 23" x 18", Self-Closing Door Type

  • Item # 49R175
  • Mfr. Model # FK12
  • Catalog Page # N/A
  • UNSPSC # 24112402
12 gal. Pesticide Cabinet, 35" x 23" x 18", Self-Closing Door Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $731.72 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 184.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Safety Cabinet Application Pesticide Cabinet
  • Safety Cabinet Type Standard
  • Capacity 12 gal.
  • Height 35"
  • Safety Cabinet Style Standard
  • Width 23"
  • Depth 18"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 1
  • Color Green
  • Number of Doors 1
  • Material Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 29"
  • Door Opening Width 20"
  • Handle Type Paddle Latch
  • Additional Shelf GL123
  • Sump Capacity 2.9 gal.
  • Standards OSHA, NFPA 30, UFC 79, FM
  • Includes Adjustable Shelf, (2) Polyethylene Tray
  • Rated For Flammable Storage Yes
  • Item Pesticide Safety Cabinet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.