TP
JAECE

Test Tube Rack, Foam, 50 Compartmnts, PK6

  • Item # 45YK03
  • My Part #
  • Mfr. Model # FTR-100
  • Catalog Page # N/A
  • UNSPSC # 41122804
Test Tube Rack, Foam, 50 Compartmnts, PK6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Storage and Transport~Laboratory Storage Racks


$61.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Test Tube Rack
  • Mounting Type Rest on Table
  • Number of Compartments 50
  • Autoclavable Yes
  • Material Foam
  • Color Gray
  • Height 1-1/4"
  • Length 9"
  • Width 5-1/4"
  • Format 9x5.25
  • For Use With Test Tubes
  • Temp. Range Up to 100 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms