TP
JAECE

Test Tube Rack, Foam, 44 Compartmnts, PK10

  • Item # 45YK02
  • My Part #
  • Mfr. Model # T-220
  • Catalog Page # N/A
  • UNSPSC # 41122804
Test Tube Rack, Foam, 44 Compartmnts, PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Storage and Transport~Laboratory Storage Racks


$29.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Test Tube Rack
  • Mounting Type Floats
  • Number of Compartments 44
  • Autoclavable Yes
  • Material Foam
  • Color Gray
  • Height 4"
  • Length 5"
  • Width 4"
  • Format 5x4
  • For Use With Microcentrifuge Tubes
  • Temp. Range Up to 100 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms