Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
JACPAC

Cylinder, Carbon Dioxide, 9 oz, 120 PSI

  • Item# 5GAR8
  • Mfr. Model# J-6901-98
  • Catalog Page# N/A
  • UNSPSC# 27131701
Cylinder,Carbon Dioxide,9 oz,120 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Air Tool Gas Cylinder
  • Cylinder Capacity 9 oz.
  • Cylinder Gas Carbon Dioxide (Not Included)
  • Max. Pressure 120 psi
  • Cylinder Color Black
  • Cylinder Dia. 2-1/4"
  • Height 10"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms