Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JACOBSEN

22 HP Zero Turn Mower, 48" Cutting Width, 1" to 5" Cutting Height, 0" Turning Radius

  • Item # 52VZ14
  • My Part #
  • Mfr. Model # 2248KW
  • Catalog Page # N/A
  • UNSPSC # 27112014
22 HP Zero Turn Mower, 48" Cutting Width, 1" to 5" Cutting Height, 0" Turning Radius close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Zero Turn Mower
  • HP 22
  • Cutting Width 48"
  • Cutting Height 1" to 5"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kawasaki FS
  • Cylinder V-Twin
  • Start Electric
  • Transmission Hydro
  • Fuel Tank Capacity 6.8 gal.
  • Max. Speed 8 mph (Forward), 4 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 13"
  • Front Wheel Width 5"
  • Rear Wheel Dia. 23"
  • Rear Wheel Width 9-1/2"
  • Overall Height 50"
  • Overall Length 85.8"
  • Overall Width 49"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.