Skip Content

DV
JACOBS

Keyless High Precision Drill Chuck, 0.020" to 0.394" Capacity, 2JT Mounting Size

  • Item # 2YCT9
  • My Part #
  • Mfr. Model # 9681
  • Catalog Page # 2312
  • UNSPSC # 27112807
Drill Chuck,Keyless,Steel,0.394 In,2JT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for high-accuracy applications on conventional or CNC equipment, this keyless chuck is precision tested and certified to 0.0016" (0.04 mm) T.I.R. maximum at maximum capacity. The self-tightening feature automatically increases gripping force proportional to increased torque, preventing tool shank slippage. Automatic fitting eases fast tool changes.

View More

Technical Specs

  • Item High Precision Drill Chuck
  • Chuck Type Keyless
  • Material Steel
  • Bearing Type Ball Bearing
  • Capacity Max. 0.394"
  • Capacity Min. 0.020"
  • Mounting Size 2JT
  • Mounting Type Jacobs Taper
  • Nominal Capacity 3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products