Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
JACOBS

Socket,Extension

  • Item # 3L926
  • My Part #
  • Mfr. Model # 30450DN
  • Catalog Page # 2313
  • UNSPSC # 27111704
Socket,Extension close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This socket extends tool length and application distance while adapting for an increase or decrease in applied tool Morse taper size.

View More

Technical Specs

  • Item Morse Taper Extension Socket
  • Outside Morse Taper 3
  • Inside Morse Taper 3
  • Overall Length (In.) 8.46
  • Overall Length (mm) 215
  • Length (In.) 4.41
  • Length (mm) 112
  • Dia. (In.) 1.42
  • Dia. (mm) 36
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.