Skip Content

DV
JACOBS

Arbor,2MT,5/8-16

  • Item # 3P004
  • My Part #
  • Mfr. Model # 7347DN
  • Catalog Page # N/A
  • UNSPSC # 27112811
Arbor,2MT,5/8-16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Arbors

Product Details

Arbors adapt Morse taper to JacobsĀ® taper; Morse taper to threaded shank; and Bridgeport taper. Precision CNC-machined and ground for high-accuracy performance and close-tolerance fit.

View More

Technical Specs

  • Item Arbor
  • Series Threaded Shank to Morse Taper
  • Spindle End 2MT
  • Chuck End 5/8"-16
  • Overall Length 4.19"
  • AO Number AO268
How can we improve our Technical Specifications?

Compliance and Restrictions

None