TP
JACOB HOLTZ

3" Light-Duty Swivel Plate Caster, 150 lb. Load Rating

  • Item # 22E457
  • My Part #
  • Mfr. Model # 155-2XPP-05-WB
  • Catalog Page # N/A
  • Catalog Group # G5444
  • UNSPSC # 31162701
3" Light-Duty Swivel Plate Caster, 150 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.427 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

X-Caster Plate Casters
• Dual-wheel casters 3/4" wheel width Load capacity: 150 lb.

View More

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Duty
  • Load Rating 150 lb.
  • Caster Brake Included Yes
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 3"
  • Wheel Width 7/8"
  • Overall Height 4"
  • Caster Wheel/Tread Material Polypropylene
  • Wheel Color Black
  • Caster Plate Hole Pattern C
  • Caster Plate Size 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-1/16" x 2-1/4"
  • Outside Bolt Hole Spacing 1-1/16" x 2-1/4"
  • Item Plate Caster
  • Number of Wheels 2
  • Caster Product Group Swivel Caster with Brake
  • Caster Brake Type Pedal
  • Caster Wheel Shape Standard
  • Caster Frame Material Composite
  • Frame Finish Enamel
  • Caster Temp. Range Available No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.