Skip Content

DV
JACKSON

Trenching Shovel, 47" Handle Length, 4" Blade Width, 12" Blade Length, 16 ga. Gauge

  • Item # 1MDX7
  • My Part #
  • Mfr. Model # 1235200
  • Catalog Page # N/A
  • UNSPSC # 27112004
Trenching Shovel, 47" Handle Length, 4" Blade Width, 12" Blade Length, 16 ga. Gauge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trenching Shovel
  • Handle Length 47"
  • Handle Type Straight
  • Handle Material Ash
  • Blade Width 4"
  • Blade Length 12"
  • Gauge 16 ga.
  • Blade Material Steel
  • Blade Type V Type
  • Color Natural
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products