Skip Content

 
JACKSON

Square Point Shovel

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Square Point Shovel 
  • Blade Length 12" 
  • Gauge 14 ga. 
  • Handle Type D-Grip 
Handle Length
Please Select
Blade Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Handle Length
Blade Width
Price
Qty
Please use Qty box to add item(s) to cart.
1200900
27"
9-3/4"

$95.80 / each

Enter location to check availability
Catalog Page #  1268 

Price $95.80 / each

Technical Specs

  • Item Square Point Shovel
  • Handle Length 27"
  • Blade Width 9-3/4"
  • Blade Length 12"
  • Gauge 14 ga.
  • Handle Type D-Grip
SFGDS
29"
9-1/2"

$52.80 / each

Enter location to check availability
Catalog Page #  NA

Price $52.80 / each

Technical Specs

  • Item Square Point Shovel
  • Handle Length 29"
  • Blade Width 9-1/2"
  • Blade Length 12"
  • Gauge 14 ga.
  • Handle Type D-Grip
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms